Beli 3m adhesive spray di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Spray Glue
    Mulai

    Rp439.900

    3M Spray Glue
    atribut:
    • The Fire Service Act: Category IV Inflammable Liquids (Petroleums, Alcohols), Class I Petroleums (Water-Insoluble Liquid)
  2. 3M Super 77 Multipurpose Spray Adhesive
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    3M Super 77 Multipurpose Spray Adhesive
    atribut:
    • Heat Resistance Temperature (°F): 150
    • Product Form: Aerosol
    • Solids Weight Percent (Approximate): 25 %
    • Flame retardant: Flammable
    • Application Methode: Spray
    • Open Time (minute): 1 to 15
  3. 3M Spray Mount
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    3M Spray Mount
    atribut:
    • Volume (oz): 10.25
  4. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  5. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  6. Saramonic Headphone
    Mulai

    Rp1.099.900

    Saramonic Headphone
    Deskripsi:
    Kelengkapan- NoiseWall SR-BH600- Carrying Case- User Manual- Micro USB charging cable(60cm)- 3.5mm audio cable(1m)Spesifikasi- Playtime: approx.12hrs (BT ON,ANC ON)approx.16hrrs (BT ON,ANC OFF)approx.40hrs (BT OFF,ANC ON)- Standby time(BT connected) : approx.33 hrs (ANC ON)approx.65 hrs (ANC OFF)
    atribut:
    • Bluetooth Version: V5.0
    • Approximate Range (mm): 10000
    • Frequency Response (Hz): 20-20000
    • Profile: A2DP, AVRCP, HSP, HFP, CVC
    • Supported Audio Formats: SBC, AAC
    • Impedance (ohm): 32
    • Battery Capacity (mAh): 400
    • Charging Time (hour): 2.5
    • Dimensions (mm): 185x170x75
    • Driver Diameter (mm): 40
    • Weight (g): 230
  7. Etona Name Card Case (Kotak Kartu Nama)
    Mulai

    Rp49.900

    Etona Name Card Case (Kotak Kartu Nama)
    Deskripsi:
    Name Card Case Etona 4160- Kapasitas 600 Cards
  8. Kevlar Supporter 7G-W
    Mulai

    Rp91.900

    Kevlar Supporter 7G-W
    Deskripsi:
    It is cut resistant and protects the wrist. Wide type with less tightening feeling.
    atribut:
    • Material: 100% Kevlar
    • Type: Wide Type
    • Width (cm): About 9
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Overall Length (cm): About 17
    • Cut Resistance: Cut level 4 (EN388)
  9. CRC Multi Purpose Spray Adhesive (Lem Semprot)
    Mulai

    Rp169.900

    CRC Multi Purpose Spray Adhesive (Lem Semprot)
    atribut:
    • Flammability: Extremely Flammable
    • Flash Point (°C): <0
  10. Ludwig Schneider General Purpose Thermometer Stem
    Mulai

    Rp849.900

    Ludwig Schneider General Purpose Thermometer Stem
    Deskripsi:
    Ludwig Schneider General Purpose Thermometer Range -10+200°C:1°CGeneral purpose thermometer, DIN 12770
    atribut:
    • Capillary: Yellow back round, Hg filling
    • Country of Origin: European Union/Germany
    • Form: Stem Form
    • Immersion (mm): 76
  11. BLUE RIDGE ERGONOMICS Lab, ESD and Cleanroom Chairs
    Mulai

    Rp10.999.900

    BLUE RIDGE ERGONOMICS Lab, ESD and Cleanroom Chairs
    atribut:
    • Material: Polyurethane
    • Seat Depth (inch): 17
    • Weight Capacity (lbs): 300
  12. Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industri
    atribut:
    • Input Pipe (inch): 1.25
  13. A-Stabil Full Body Harness
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    A-Stabil Full Body Harness
    atribut:
    • Size: Universal
  14. Slai O'lai Biskuit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.900

    Slai O'lai Biskuit
    Deskripsi:
    ROMA Slai O'lai Strawberry 24g merupakan biskuit persembahan Roma yang memiliki tekstur selai yang lembut dan rasa gurih yang nikmat untuk Anda. Biskuit ini memiliki kandungan susu, vitamin B1, B2, B6, B12, dan E yang sangat penting untuk tubuh Anda. Selain itu, biskuit persembahan Roma cocok dijadikan cemilan sehat saat santai Anda bersama keluarga.
  15. BLACK+DECKER General Purpose Shop Vacuums (Penyedot Debu)
    Mulai

    Rp4.099.900

    BLACK+DECKER General Purpose Shop Vacuums (Penyedot Debu)
    atribut:
    • UNSPSC: 31160000
    • Voltage (V): 120
Daftar Harga 3m adhesive spray Terbaru October 2026
3M Spray GlueRp439.900
3M Super 77 Multipurpose Spray AdhesiveRp229.900
3M Spray MountRp209.900
Panduit Crimp Terminal Metric Lug (Skun)Rp709.900
Mitutoyo Mikrometer DigitalRp1.999.900
Saramonic HeadphoneRp1.099.900
Etona Name Card Case (Kotak Kartu Nama)Rp49.900
Kevlar Supporter 7G-WRp91.900
CRC Multi Purpose Spray Adhesive (Lem Semprot)Rp169.900
Ludwig Schneider General Purpose Thermometer StemRp849.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait